THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE

555.651210 - UNSPSC 39121432
055565121 961 10
CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE
CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE

Delivery

In stock delivery from our warehouses.

CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE — 555.651210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 22-18AWG , RED — 555.650110
  • CLEAR WINDOW HTSHRK FULL-INSUL MALE 22-18AWG , RED — 555.650210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 16-14AWG , BLUE — 555.651110
  • CLEAR WINDOW HTSHRK FULL-INSUL MALE 16-14AWG, BLUE — 555.651210
  • CLEAR WINDOW HTSHRK FULL-INSUL FEM 12-10AWG YELLOW — 555.652110
  • CLEAR WINDOW HTSHRK FULL-INSUL MAL 12-10AWG YELLOW — 555.652210
  • 18-22 HTSHRNK FEMALE 1/4" SPADE CONN RED — 555.90511
  • 14-16 HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 555.90522
  • 10-12 HTSHRNK FEMALE 1/4" SPADE CONN YELLOW — 555.90544
  • 18-22 HTSHRNK INS. MALE 1/4"(6.3mm) SPADE RED — 555.92411
  • 14-16 HTSHRNK MALE 1/4" SPADE CONN BLUE — 555.94522
  • 10-12 HTSHRNK MALE 1/4" SPADE CONN YELLOW — 555.94544
  • 18-22 3M HTSHRNK MALE 1/4" SPADE CONN RED — 8201.511400
  • 14-16 3M HTSHRNK FEMALE 1/4" SPADE CONN BLUE — 8201.511600
  • 14-16 3M HTSHRNK MALE 1/4" SPADE CONN BLUE — 8201.512400
  • 10-12 3M HTSHRNK MALE 1/4" SPADE CONN YEL — 8201.513400
  • 18-22 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.651518
  • 10-12 3M HTSHRNK FEMALE 1/4" SPADE CONN RED — 8201.652010

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 16-14 AWG
Colour Clear
Size 0.250"
Male/Female Male
Type Crimp
UL Listed/ Recognized Yes
Approx Weight/Ea (lb) 0.0038 Lbs
Operating Temperature -55°C to 125°C (-67°F to 257°F)
Seal Butted
Tubing Shrink Temperature 100°C (212°F)
Crimp Connector Material Brass
Crimp Connector Plating Tin
Insulation Fully insulated
Insulation Material(s) Heat Shrink Polyolefin over Nylon
EAN 4046777722925

Features

Translucent colour-coded, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Seamless spades prevent opening of connector barrel.

Customers Also Viewed

Is Often Bought With

You Might Also Like