18-22 HTSHRNK CRIMP BUTT CONN CLEAR WINDOW
555.516115
- UNSPSC 39121432
05556101 961 25
05556101 961 25
Delivery
In stock delivery from our warehouses.
OptiSeal connectors are designed to provide optimal visual assurance of a sealed crimp termination.
18-22 HTSHRNK CRIMP BUTT CONN CLEAR WINDOW — 555.516115
- 18-22 HTSHRNK CRIMP BUTT CONN CLEAR WINDOW — 555.516115
- 14-16 HTSHRNK CRIMP BUTT CONN CLEAR WINDOW — 555.516215
- 10-12 HTSHRNK CRIMP BUTT CONN CLEAR WINDOW — 555.516415
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 11:48 AM. Directions. Call: (289) 474-5447
100 pieces in stock at Mississauga, ON as of 11:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 18-22 AWG |
| Colour | Red |
| EAN | 4053479327563 |
Features
| Window in center of connector assures that wire is seated properly and that the wire is being crimped to the connector |
| Colour-coded stripes identify wire gauge size to be used with connector |
| Colour-coded stripes also indicate/guide the installer to the proper crimp position on the center of the barrel |
| Seamless barrel butt connectors ensure superior crimp performance |
| Wire-stop in butt connectors prevents over insertion of wire |
Notices
Images are approximations and may not be representative of actual size.
