CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG

555.550400 - UNSPSC 39121432
05555504 961 10
CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG
CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG

Delivery

In stock delivery from our warehouses.

CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG — 555.550400
  • CLEAR WINDW HTSHRK STEPDOWN BUTT 22-24 TO 22-18AWG — 555.550100
  • CLEAR WINDW HTSHRK STEPDOWN BUTT 22-18 TO 16-14AWG — 555.550200
  • CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG — 555.550300
  • CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG — 555.550400
  • STPDOWN BUTT CONN 14-16 TO 18-20GA BLUE-RED PB-FRE — 8201.45101
  • STPDOWN BUTT CONN 10-12 TO 14-16GA BLUE-YEL PB-FRE — 8201.45102
  • STPDOWN BUTT CONN 10-12 TO 8GA YEL-PINK PB-FREE — 8201.45103

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 12-10 AWG à 8 AWG
Colour Clear
UL Listed/ Recognized No
EAN 4046777724288

Features

Varied inside and outside diameter of the connector allows both ends to make a solid crimp
Colour-coded stripes guide you during installation
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification
Lead-free solder
Tin bismuth alloy is RoHS compliant
Pre-fluxed solder sleeve provides quality soldered connection
Low melting point allows for faster installation
Excellent surface tension keeps solder in place

Customers Also Viewed

Is Often Bought With

You Might Also Like