CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG

555.550300 - UNSPSC 39121432
05555503 961 25
CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG
CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG

Delivery

In stock delivery from our warehouses.
0 Review(s)

54.75 Log in to see customized pricing and stock availability
Units/package: 25 Maximum Quantity: 9999 Pkg(s)
CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG — 555.550300
  • CLEAR WINDW HTSHRK STEPDOWN BUTT 22-24 TO 22-18AWG — 555.550100
  • CLEAR WINDW HTSHRK STEPDOWN BUTT 22-18 TO 16-14AWG — 555.550200
  • CLEAR WINDW HTSHRK STEPDOWN BUTT 16-14 TO 12-10AWG — 555.550300
  • CLEAR WINDOW HTSHRK STEPDOWN BUTT 12-10 TO 8AWG — 555.550400
  • STPDOWN BUTT CONN 14-16 TO 18-20GA BLUE-RED PB-FRE — 8201.45101
  • STPDOWN BUTT CONN 10-12 TO 14-16GA BLUE-YEL PB-FRE — 8201.45102
  • STPDOWN BUTT CONN 10-12 TO 8GA YEL-PINK PB-FREE — 8201.45103

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 16-14 AWG à 12-10 AWG
Colour Clear
UL Listed/ Recognized No
EAN 4046777727845

Features

Varied inside and outside diameter of the connector allows both ends to make a solid crimp
Colour-coded stripes guide you during installation
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification
Lead-free solder
Tin bismuth alloy is RoHS compliant
Pre-fluxed solder sleeve provides quality soldered connection
Low melting point allows for faster installation
Excellent surface tension keeps solder in place

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.