
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG à 16-14 AWG |
| Colour | Clear |
| UL Listed/ Recognized | No |
| EAN | 4046777727838 |
| Varied inside and outside diameter of the connector allows both ends to make a solid crimp |
| Colour-coded stripes guide you during installation |
| Quality colour-coded translucent heat shrink tubing |
| Adhesive lining provides seal against corrosion |
| Wire gauge imprint provides easy identification |
| Lead-free solder |
| Tin bismuth alloy is RoHS compliant |
| Pre-fluxed solder sleeve provides quality soldered connection |
| Low melting point allows for faster installation |
| Excellent surface tension keeps solder in place |