Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

10-12 HTSHRNK RING TERM YELLOW 5/16" STD

8201.723516 - UNSPSC 39121432
8201723516961 10
10-12 HTSHRNK RING TERM YELLOW 5/16" STD 10-12 HTSHRNK RING TERM YELLOW 5/16" STD
10-12 HTSHRNK RING TERM YELLOW 5/16" STD

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 12-10 AWG
Colour Yellow
Stud Size (in) 5/16 in
Type Ring
Insulation Material(s) Heat Shrink Ionic Polymer
Seam Brazed

Features

Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.