Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG #8 STD

555.681600 - UNSPSC 39121432
05556816 961 10
CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG #8 STD CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG #8 STD
CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG #8 STD

Delivery

In stock delivery from our warehouses.

3.50 Promo Price : $3.50 $12.80
Units/package: 10

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 16-14 AWG
Colour Clear
Stud Size (in) #8
Stud Size (mm) 4 mm
Type Ring
Insulation Material(s) Heat Shrink Ionic Polymer
Seam Brazed
EAN 4046777723588

Features

Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job

Customers Also Viewed

Is Often Bought With

You Might Also Like