CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG 3/8" STD
555.638160
- UNSPSC 39121432
055563816 961 10
055563816 961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 16-14 AWG |
| Colour | Clear |
| Stud Size (in) | 3/8 in |
| Type | Ring |
| Insulation Material(s) | Heat Shrink Ionic Polymer |
| Seam | Brazed |
| EAN | 4046777723663 |
Features
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
Customers Also Viewed
Review(s)
Product not yet rated.
