CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG 5/16" STD

555.651616 - UNSPSC 39121432
0555651616961 10
CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG 5/16" STD CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG 5/16" STD
CLEAR WINDOW HTSHRK CRIMP RING, 16-14AWG 5/16" STD

Delivery

In stock delivery from our warehouses.
0 Review(s)

13.80 Log in to see customized pricing and stock availability
Units/package: 10 Maximum Quantity: 9999 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 16-14 AWG
Colour Clear
Stud Size (in) 5/16 in
Type Ring
Insulation Material(s) Heat Shrink Ionic Polymer
Seam Brazed
EAN 4046777723649

Features

Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.