CLEAR WINDOW HTSHRK CRIMP RING, 22-18AWG #6 STD

555.662200 - UNSPSC 39121432
05556622 961 10
CLEAR WINDOW HTSHRK CRIMP RING, 22-18AWG #6 STD CLEAR WINDOW HTSHRK CRIMP RING, 22-18AWG #6 STD
CLEAR WINDOW HTSHRK CRIMP RING, 22-18AWG #6 STD

Delivery

In stock delivery from our warehouses.

1.70 Promo Price : $1.70 $11.90
Units/package: 10

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Clear
Stud Size (in) #6
Type Ring
Insulation Material(s) Heat Shrink Ionic Polymer
Seam Brazed
EAN 4046777723502

Features

Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal
Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties
Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job

Customers Also Viewed

Is Often Bought With

You Might Also Like