CLEAR WINDOW HTSHRK CRIMP RING, 22-18AWG 5/16" STD
555.651622
- UNSPSC 39121432
0555651622961 10
0555651622961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Clear |
| Stud Size (in) | 5/16 in |
| Type | Ring |
| Insulation Material(s) | Heat Shrink Ionic Polymer |
| Seam | Brazed |
| EAN | 4099618939396 |
Features
| Translucent, adhesive-lined polyolefin tubing allows visual inspection, prevents wire corrosion, and provides a waterproof seal |
| Conforms to automotive manufacturers’ specifications for wiring repairs, necessary for maintaining electrical warranties |
| Colour-coded tubing with wire gauge imprint provides easy identification of the correct part for the job |
