HEATSHRINK RING CRIMP SOLDER, 22-18AWG 5/16" STD
8201.911516
- UNSPSC 39121432
8201911516961 10
8201911516961 10
Delivery
In stock delivery from our warehouses.
HEATSHRINK RING CRIMP SOLDER, 22-18AWG 5/16" STD — 8201.911516
- RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.910438
- HEATSHRINK RING CRIMP SOLDER, 12-10AWG 5/16" STD — 8201.910516
- HEATSHRINK RING CRIMP SOLDER, 22-18AWG #8 STD — 8201.911008
- RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE — 8201.911010
- HEATSHRINK RING CRIMP SOLDER, 22-18AWG 1/4" STD — 8201.911014
- HEATSHRINK RING CRIMP SOLDER, 22-18 AWG 3/8" STD — 8201.911038
- HEATSHRINK RING CRIMP SOLDER,12-10AWG #10 STD — 8201.911210
- RING HTSRK CRMPSLDR YEL 10-12GA 1/4STUD PB-FREE — 8201.911214
- HEATSHRINK RING CRIMP SOLDER, 16-14AWG #8 STD — 8201.911408
- RING HTSRK CRMPSLDR BLUE 14-16GA #10STUD PB-FREE — 8201.911410
- RING HTSRK CRMPSLDR BLUE 14-16GA 1/4STUD PB-FREE — 8201.911414
- RING HTSRK CRMPSLDR BLUE 14-16GA 3/8STUD PB-FREE — 8201.911438
- HEATSHRINK RING CRIMP SOLDER, 16-14AWG 5/16" STD — 8201.911451
- HEATSHRINK RING CRIMP SOLDER, 22-18AWG 5/16" STD — 8201.911516
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Stud Size | 5/16 in/po |
| Seam | Brazed |
| Type | Long |
| EAN | 4099618939464 |
Features
| These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability |
| 45° barrel allows installer to see wire is fully inserted and properly stripped and crimped |
| Long neck design allows multiple terminals to be stacked flush without tubing impeding contact |
| Quality colour-coded translucent heat shrink tubing |
| Adhesive lining provides seal against corrosion |
| Wire gauge imprint provides easy identification |
