RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE

8201.911010 - UNSPSC 39121409
8201911010961 25
RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE
RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE

Delivery

In stock delivery from our warehouses.

RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE — 8201.911010
  • RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.910438
  • HEATSHRINK RING CRIMP SOLDER, 12-10AWG 5/16" STD — 8201.910516
  • HEATSHRINK RING CRIMP SOLDER, 22-18AWG #8 STD — 8201.911008
  • RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE — 8201.911010
  • HEATSHRINK RING CRIMP SOLDER, 22-18AWG 1/4" STD — 8201.911014
  • HEATSHRINK RING CRIMP SOLDER, 22-18 AWG 3/8" STD — 8201.911038
  • HEATSHRINK RING CRIMP SOLDER,12-10AWG #10 STD — 8201.911210
  • RING HTSRK CRMPSLDR YEL 10-12GA 1/4STUD PB-FREE — 8201.911214
  • HEATSHRINK RING CRIMP SOLDER, 16-14AWG #8 STD — 8201.911408
  • RING HTSRK CRMPSLDR BLUE 14-16GA #10STUD PB-FREE — 8201.911410
  • RING HTSRK CRMPSLDR BLUE 14-16GA 1/4STUD PB-FREE — 8201.911414
  • RING HTSRK CRMPSLDR BLUE 14-16GA 3/8STUD PB-FREE — 8201.911438
  • HEATSHRINK RING CRIMP SOLDER, 16-14AWG 5/16" STD — 8201.911451
  • HEATSHRINK RING CRIMP SOLDER, 22-18AWG 5/16" STD — 8201.911516

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Red
Stud Size #10
Seam Brazed
Type Long
EAN 4046777728354

Features

These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability
45° barrel allows installer to see wire is fully inserted and properly stripped and crimped
Long neck design allows multiple terminals to be stacked flush without tubing impeding contact
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like