Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE

8201.910438 - UNSPSC 39121409
8201910438961 25
RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE
RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE

Delivery

In stock delivery from our warehouses.
0 Review(s)

RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.910438
  • RING HTSRK CRMPSLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.910438
  • HEATSHRINK RING CRIMP SOLDER, 12-10AWG 5/16" STD — 8201.910516
  • HEATSHRINK RING CRIMP SOLDER, 22-18AWG #8 STD — 8201.911008
  • RING HTSRK CRMPSLDR RED 18-22GA #10STUD PB-FREE — 8201.911010
  • HEATSHRINK RING CRIMP SOLDER, 22-18AWG 1/4" STD — 8201.911014
  • HEATSHRINK RING CRIMP SOLDER, 22-18 AWG 3/8" STD — 8201.911038
  • HEATSHRINK RING CRIMP SOLDER,12-10AWG #10 STD — 8201.911210
  • RING HTSRK CRMPSLDR YEL 10-12GA 1/4STUD PB-FREE — 8201.911214
  • HEATSHRINK RING CRIMP SOLDER, 16-14AWG #8 STD — 8201.911408
  • RING HTSRK CRMPSLDR BLUE 14-16GA #10STUD PB-FREE — 8201.911410
  • RING HTSRK CRMPSLDR BLUE 14-16GA 1/4STUD PB-FREE — 8201.911414
  • RING HTSRK CRMPSLDR BLUE 14-16GA 3/8STUD PB-FREE — 8201.911438
  • HEATSHRINK RING CRIMP SOLDER, 16-14AWG 5/16" STD — 8201.911451
  • HEATSHRINK RING CRIMP SOLDER, 22-18AWG 5/16" STD — 8201.911516

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 12-10 AWG
Colour Yellow
Stud Size 3/8 in/po
Seam Brazed
Type Long
EAN 4046777728446

Features

These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability
45° barrel allows installer to see wire is fully inserted and properly stripped and crimped
Long neck design allows multiple terminals to be stacked flush without tubing impeding contact
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.