HEATSHRINK RING SOLDER 22-18AWG 3/8" STD
8201.831380
- UNSPSC 39121432
820183138 961 10
820183138 961 10
Delivery
No stock for delivery. -
Promo Price : $13.70
$26.60
Units/package: 10
Units/package: 10
HEATSHRINK RING SOLDER 22-18AWG 3/8" STD — 8201.831380
- RING HTSRK SLDR YEL 10-12GA #10STUD PB-FREE — 8201.801010
- RING HTSRK SLDR YEL 10-12GA 1/4STUD PB-FREE — 8201.801014
- RING HTSRK SLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.80138
- HEATSHRINK RING SOLDER 12-10AWG 5/16 STD — 8201.801560
- RING HTSRK SLDR RED 18-22GA #10STUD PB-FREE — 8201.831010
- HEATSHRINK RING SOLDER 22-18AWG 1/4" STD — 8201.831014
- HEATSHRINK RING SOLDER, 22-18AWG #6 STD — 8201.831060
- HEATSHRINK RING SOLDER 22-18AWG #8 STD — 8201.831080
- HEATSHRINK RING SOLDER 22-18AWG 3/8" STD — 8201.831380
- HEATSHRINK RING SOLDER 22-18AWG 5/16 STD — 8201.831560
- RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE — 8201.841010
- RING HTSRK SLDR BLUE 14-16GA 1/4STUD PB-FREE — 8201.841014
- RING HTSRK SLDR BLUE 14-16GA #8STUD PB-FREE — 8201.84138
- HEATSHRINK RING SOLDER 16-14AWG 5/16 STD — 8201.841560
- RING HTSRK SLDR BLUE 14-16GA 3/8STUD PB-FREE — 8201.84238
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Stud Size | 3/8 in |
| UL Listed/ Recognized | Yes |
| EAN | 4046777723885 |
Features
| These connectors provide an easy-to-use quality sealed solder connection |
| 45° barrel allows installer to see wire is fully inserted and properly stripped and crimped |
| Long neck design allows multiple terminals to be stacked flush without tubing impeding contact |
| Quality colour-coded translucent heat shrink tubing |
| Adhesive lining provides seal against corrosion |
| Wire gauge imprint provides easy identification |
