Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

HEATSHRINK RING SOLDER 22-18AWG 5/16 STD

8201.831560 - UNSPSC 39121432
820183156 961 10
HEATSHRINK RING SOLDER 22-18AWG  5/16 STD HEATSHRINK RING SOLDER 22-18AWG  5/16 STD
HEATSHRINK RING SOLDER 22-18AWG  5/16 STD

Delivery

In stock delivery from our warehouses.

HEATSHRINK RING SOLDER 22-18AWG 5/16 STD — 8201.831560
  • RING HTSRK SLDR YEL 10-12GA #10STUD PB-FREE — 8201.801010
  • RING HTSRK SLDR YEL 10-12GA 1/4STUD PB-FREE — 8201.801014
  • RING HTSRK SLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.80138
  • HEATSHRINK RING SOLDER 12-10AWG 5/16 STD — 8201.801560
  • RING HTSRK SLDR RED 18-22GA #10STUD PB-FREE — 8201.831010
  • HEATSHRINK RING SOLDER 22-18AWG 1/4" STD — 8201.831014
  • HEATSHRINK RING SOLDER, 22-18AWG #6 STD — 8201.831060
  • HEATSHRINK RING SOLDER 22-18AWG #8 STD — 8201.831080
  • HEATSHRINK RING SOLDER 22-18AWG 3/8" STD — 8201.831380
  • HEATSHRINK RING SOLDER 22-18AWG 5/16 STD — 8201.831560
  • RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE — 8201.841010
  • RING HTSRK SLDR BLUE 14-16GA 1/4STUD PB-FREE — 8201.841014
  • RING HTSRK SLDR BLUE 14-16GA #8STUD PB-FREE — 8201.84138
  • HEATSHRINK RING SOLDER 16-14AWG 5/16 STD — 8201.841560
  • RING HTSRK SLDR BLUE 14-16GA 3/8STUD PB-FREE — 8201.84238

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Red
Stud Size 5/16 in
UL Listed/ Recognized Yes
EAN 4046777723861

Features

These connectors provide an easy-to-use quality sealed solder connection
45° barrel allows installer to see wire is fully inserted and properly stripped and crimped
Long neck design allows multiple terminals to be stacked flush without tubing impeding contact
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like