LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE

8201.841010 - UNSPSC 39121409
8201841010961 25
RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE
RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE

Delivery

In stock delivery from our warehouses.

RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE — 8201.841010
  • RING HTSRK SLDR YEL 10-12GA #10STUD PB-FREE — 8201.801010
  • RING HTSRK SLDR YEL 10-12GA 1/4STUD PB-FREE — 8201.801014
  • RING HTSRK SLDR YEL 10-12GA 3/8STUD PB-FREE — 8201.80138
  • HEATSHRINK RING SOLDER 12-10AWG 5/16 STD — 8201.801560
  • RING HTSRK SLDR RED 18-22GA #10STUD PB-FREE — 8201.831010
  • HEATSHRINK RING SOLDER 22-18AWG 1/4" STD — 8201.831014
  • HEATSHRINK RING SOLDER, 22-18AWG #6 STD — 8201.831060
  • HEATSHRINK RING SOLDER 22-18AWG #8 STD — 8201.831080
  • HEATSHRINK RING SOLDER 22-18AWG 3/8" STD — 8201.831380
  • HEATSHRINK RING SOLDER 22-18AWG 5/16 STD — 8201.831560
  • RING HTSRK SLDR BLUE 14-16GA #10STUD PB-FREE — 8201.841010
  • RING HTSRK SLDR BLUE 14-16GA 1/4STUD PB-FREE — 8201.841014
  • RING HTSRK SLDR BLUE 14-16GA #8STUD PB-FREE — 8201.84138
  • HEATSHRINK RING SOLDER 16-14AWG 5/16 STD — 8201.841560
  • RING HTSRK SLDR BLUE 14-16GA 3/8STUD PB-FREE — 8201.84238

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

100 pieces in stock at Mississauga, ON as of 11:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Wire Gauge 14-16 AWG
Colour Blue
Stud Size #10
Type Long
Old Article Number 555.03252
EAN 4046777727999

Features

These connectors provide an easy-to-use quality sealed solder connection
45° barrel allows installer to see wire is fully inserted and properly stripped and crimped
Long neck design allows multiple terminals to be stacked flush without tubing impeding contact
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like