10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL

558.162465 - UNSPSC 39121409
0558162465961 50
10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL 10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL
10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL

Delivery

In stock delivery from our warehouses.

10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL — 558.162465
  • 18-22 90 DEGREE INSULATED FLAG CONN 1/4"(M6.3) RED — 558.162165
  • 14-16 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) BLUE — 558.162265
  • 10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL — 558.162465

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 12-10 AWG
Colour Yellow
Stud Size 1/4 in
Plating Tin
Operating Temperature -67° to 221°F (-55° to 105°C)
Voltage Rating 300
EAN 4068362860447

Features

Designed for heavy duty applications and superior performance
Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Serrated barrel for greater wire retention/pullout strength
Operating temperature range from -67º to 221ºF (-55º to 105ºC)
Rated 300V

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like