Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

3/0 GA MAX LUG 90DEG 1/2" HOLE

557.595700 - UNSPSC 39121405
0558595712961 5
3/0 GA MAX LUG 90DEG 1/2" HOLE 3/0 GA MAX LUG 90DEG 1/2" HOLE
3/0 GA MAX LUG 90DEG 1/2" HOLE

3/0 GA MAX LUG 90DEG 1/2" HOLE — 557.595700
  • 6 GA MAX LUG 90DEG 1/2" HOLE* — 557.595100
  • 4 GA MAX LUG 90DEG 3/8" HOLE — 557.5952
  • 4 GA MAX LUG 90DEG 1/2" HOLE* — 557.595200
  • 2 GA MAX LUG 90DEG 3/8" HOLE — 557.5953
  • 2 GA MAX LUG 90DEG 1/2" HOLE* — 557.595300
  • 1 GA MAX LUG 90DEG 1/2" HOLE* — 557.595400
  • 1/0 GA MAX LUG 90DEG 3/8" HOLE — 557.5955
  • 1/0 GA MAX LUG 90DEG 1/2" HOLE — 557.595500
  • 2/0 GA MAX LUG 90DEG 3/8" HOLE — 557.5956
  • 2/0 GA MAX LUG 90DEG 1/2" HOLE — 557.595600
  • 3/0 GA MAX LUG 90DEG 3/8" HOLE* — 557.5957
  • 3/0 GA MAX LUG 90DEG 1/2" HOLE — 557.595700
  • 4/0 GA MAX LUG 90DEG 3/8" HOLE — 557.5958
  • 4/0 GA MAX LUG 90DEG 1/2" HOLE — 557.595800

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Copper
Finish Tin
Gauge 3/0
Hole Size 1/2 in
EAN 4068362313530

Features

Seamless 100% copper tube construction
Can be crimped or soldered
Ideal for general wiring as well as starter or ground connections
Tin Plated

Notices

Images are approximations and may not be representative of actual size.

Is Often Bought With

You Might Also Like