Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Copper |
| Finish | Tin |
| Gauge | 8 GA |
| Hole Size | 1/4 in |
| Standards Met | Exceeds SAE conductivity standards J163 and J1811 |
| Colour | Grey |
| Made of 100% copper, tin plated for added conductivity and to resist corrosion |
| Heavy wall copper lugs 80% heavier wall than standard lugs |
| Wider pad for better electrical contact, thicker pad for greater strength and conductivity |
| Exceeds SAE conductivity standards J163 and J1811 |