BUTT SPLICE NON-INS SEAMLESS 8GA 25PK

STH.762429 - UNSPSC 39121432
0558539708961 1
BUTT SPLICE NON-INS SEAMLESS 8GA 25PK BUTT SPLICE NON-INS SEAMLESS 8GA 25PK
BUTT SPLICE NON-INS SEAMLESS 8GA 25PK

Delivery

In stock delivery from our warehouses.

BUTT SPLICE NON-INS SEAMLESS 8GA 25PK — STH.762429
  • 18-22 GA BUTT CONN UNINSULATED SEAMED — 553.9701
  • 14-16 GA BUTT CONN UNINSULATED SEAMED — 553.9702
  • 10-12 GA BUTT CONN UNINSULATED SEAMED — 553.9703
  • 8 GA BUTT CONN UNINSULATED SEAMED — 553.9704
  • 18-22 GA BUTT CONN UNINSULATED SEAMLESS — 553.9705
  • 14-16 GA BUTT CONN UNINSULATED SEAMLESS — 553.9706
  • 10-12 GA BUTT CONN UNINSULATED SEAMLESS — 553.9707
  • BUTT SPLICE NON-INS SEAMLESS 8GA 25PK — STH.762429

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 8 AWG
Type Seamless
EAN 4068362896293

Features

Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Serrated barrels for greater wire retention/pullout strength

Notices

Images are approximations and may not be representative of actual size.

Customers Also Viewed

Is Often Bought With

You Might Also Like