THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

SLIDE FULL FEM NYL 22-18GA 3/16'' 100PK

STH.761321 - UNSPSC 39121432
S123463033
SLIDE FULL FEM NYL 22-18GA 3/16'' 100PK SLIDE FULL FEM NYL 22-18GA 3/16'' 100PK
SLIDE FULL FEM NYL 22-18GA 3/16'' 100PK

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 GA
Colour Red
Type Female Quick Disconnect, Fully Insulated

Features

Rated 600V
Designed for heavy duty applications and superior performance for extreme vibration and moisture
Tin Plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
Temperatures -67 to 221ºF (-55 to 105ºC)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.