DT 16 PIN 14-18 0460-202-16141

887.460202 - UNSPSC 39121409
0558602020005 50
DT 16 PIN 14-18 0460-202-16141 DT 16 PIN 14-18 0460-202-16141
DT 16 PIN 14-18 0460-202-16141

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

100 pieces in stock at Vaughan, ON as of 1:03 PM. Directions. Call: (289) 474-5447

300 pieces in stock at Mississauga, ON as of 1:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type Solid Pin
Size 16 - 18 AWG
Operating Temperature -55 °C to +125 °C (-67 °F to +257 °F)
Amperage Rating 13
EAN 4068362790683

Features

Common contact system utilizes common tooling
Stainless steel sleeves over contact fingers protects them from damage, increasing socketterminal performance
Properly crimped connections are air-tight
Made from flame-retardant, high grade thermoplastics to reduce the risk of fire
Operating temperature: -55 °C to +125 °C (-67 °F to +257 °F)
Fail-safe connector assembly ensures the locking wedge can only be inserted if the contacts are fully inserted and the connectors can only be coupled if the wedges are fully inserted
Withstand intense physical shock and vibration

Benefits & Advantage

DT Series
Accommodates wire sizes from 14 - 18 AWG
Current rating: 13 amps
Contacts withstand a load of 25 lbs for size 16
Audible coupling feedback
Environmentally sealed connections designed for cable to cable applications under the hood, on the chassis or in the cab
Thermoplastic housings and silicone seals
Contact insertion and withdrawal require no special tools
Secondary locks

Applications

Use Universal Sealing Plug, Art. No. 887.114017, to blank unused connections
Crimping tool for solid pins and sockets, Art. No. 887.AMSC12 - Size 12, Art. No. 887.AMCS16 - Size 16, Art. No. 887.AMSC20 - Size 20

Customers Also Viewed

Is Often Bought With

You Might Also Like