LOCK WEDGE 16-20 AWG WM-12S
887.WM-12S
- UNSPSC 39122221
0555209512005 50
0555209512005 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Plug Locking Wedge |
| Number of Pins | 12 |
| Operating Temperature | -55 °C to +125 °C (-67 °F to +257 °F) |
| Amperage Rating | 20 GA - 7.5 Amps continuous |
| EAN | 4068362654053 |
Features
| Common contact system utilizes common tooling |
| Stainless steel sleeves over contact fingers protects them from damage, increasing socket terminal performance |
| Properly crimped connections are air-tight |
| Made from flame-retardant, high grade thermoplastics to reduce the risk of fire |
| Operating temperature: -55 °C to +125 °C (-67 °F to +257 °F) |
| Fail-safe connector assembly ensures the locking wedge can only be inserted if the contacts are fully inserted and the connectors can only be coupled if the wedges are fully inserted |
| Withstand intense physical shock and vibration |
Benefits & Advantage
DT Series
| Accommodates wire sizes from 14 - 18 AWG |
| Current rating: 13 amps |
| Contacts withstand a load of 25 lbs for size 16 |
| Audible coupling feedback |
| Environmentally sealed connections designed for cable to cable applications under the hood, on the chassis or in the cab |
| Thermoplastic housings and silicone seals |
| Contact insertion and withdrawal require no special tools |
| Secondary locks |
Applications
| Use Universal Sealing Plug, Art. No. 887.114017, to blank unused connections |
| Crimping tool for solid pins and sockets, Art. No. 887.AMSC12 - Size 12, Art. No. 887.AMCS16 - Size 16, Art. No. 887.AMSC20 - Size 20 |
| F-Style Crimping tool for stamped pins and sockets: Art. No. 715.555200 |
Accessories
Review(s)
Product not yet rated.
