RECEPTACLE 12-14 AWG DTP04-4P
887.DTP04-4P
- UNSPSC 39121406
0555400040005 10
0555400040005 10
Delivery
In stock delivery from our warehouses.
RECEPTACLE 12-14 AWG DTP04-4P — 887.DTP04-4P
- SIZE 12 DTP STAMPED CONTACT PIN — 887.106012016
- SIZE 12 STAMPED CONTACT SOCKET — 887.106212106
- DTP 12 PIN 12-14 046020412141 — 887.460204
- DTP 12 SOCKET 12-14 046220312141 — 887.462203
- RECEPTACLE 12-14 AWG DTP04-2P — 887.DTP04-2P
- RECEPTACLE 12-14 AWG DTP04-4P — 887.DTP04-4P
- PLUG 12-14 AWG DTP06-2S — 887.DTP06-2S
- PLUG 12-14 AWG DPT06-4S — 887.DTP06-4S
- LOCK WEDGE 12-14 AWG WP2P — 887.WP2P
- LOCK WEDGE 12-14 AWG WP2S — 887.WP2S
- LOCK WEDGE 12-14 AWG WP4P — 887.WP4P
- LOCK WEDGE 12-14 AWG WP4S — 887.WP4S
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
60 pieces in stock at Vaughan, ON as of 12:46 PM. Directions. Call: (289) 474-5447
60 pieces in stock at Mississauga, ON as of 12:46 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Receptacle |
| Number of Pins | 4 |
| Operating Temperature | -55 °C to +125 °C (-67 °F to +257 °F) |
| Amperage Rating | 25 amps continuous at +125 °C (257 °F) |
| EAN | 4068362790546 |
Features
| Common contact system utilizes common tooling |
| Stainless steel sleeves over contact fingers protects them from damage, increasing socketterminal performance |
| Properly crimped connections are air-tight |
| Made from flame-retardant, high grade thermoplastics to reduce the risk of fire |
| Operating temperature: -55 °C to +125 °C (-67 °F to +257 °F) |
| Fail-safe connector assembly ensures the locking wedge can only be inserted if the contacts are fully inserted and the connectors can only be coupled if the wedges are fully inserted |
| Withstand intense physical shock and vibration |
Benefits & Advantage
DT Series
| Contacts withstand a load of 25 lbs for size 16 |
| Audible coupling feedback |
| Environmentally sealed connections designed for cable to cable applications under the hood, on the chassis or in the cab |
| Thermoplastic housings and silicone seals |
| Contact insertion and withdrawal require no special tools |
| Secondary locks |
Applications
| Use Universal Sealing Plug, Art. No. 887.114017, to blank unused connections |
| Crimping tool for solid pins and sockets, Art. No. 887.AMSC12 - Size 12, Art. No. 887.AMCS16 - Size 16, Art. No. 887.AMSC20 - Size 20 |
| F-Style Crimping tool for stamped pins and sockets: Art. No. 715.555200 |
