CONTACT OL 156G
890.101101
- UNSPSC 47131825
0890101101083 1
0890101101083 1
Delivery
In stock delivery from our warehouses.
Removes oxide and sulphide deposits, residue, resin, or dirt from electrical contacts. Eliminates crackling noises and current leakage. Halogen-free.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Temporarily out of stock in Vaughan, ON as of 3:39 PM.
2 pieces in stock at Mississauga, ON as of 3:39 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 156 G |
| VOC compliant | Yes |
| Case Quantity | 12 |
| EAN | 4065746718189 |
Benefits & Advantage
| Cleaning agent for electrical contacts |
| Will clean all kinds of electrical contacts |
| Removes oxide and sulphide layers, resin, oil and dirt |
| Eliminates high resistance |
| Eliminates crackling noises immediately |
| Does not affect usual construction materials |
| Contact OL must have dried off completely before the electrical system can be put back into operation! |
Applications
| For all types of electrical contacts. |
| Compatible with most construction materials. |
Instructions
| Spray lightly on the contacts. |
| Insert contacts several times to clean or use a soft abrasive. |
| Test for plastics compatability. |
| Do not apply when the power is on. |
| Allow solvent to evaporate completely before restoring power. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
