CONTACT SW 395G
890.101102
- UNSPSC 47131825
0890101102083 1
0890101102083 1
Delivery
In stock delivery from our warehouses.
A solvent-based product for cleaning electrical contacts of all kinds. The special solvent mixture allows for residue-free removal of dirt and moisture on electrical contacts, which can cause conductivity issues. Safe for use on most plastics and many common construction materials.
CONTACT SW 395G — 890.101102
- CONTACT SW 395G — 890.101102
- CONTACT SW REFILLOMAT CAN 500ML — 891.881290
- CONTACT SW REFILLO 18.9L — 893.101102
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
3 pieces in stock at Vaughan, ON as of 3:26 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 3:26 PM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 395 G |
| VOC compliant | Yes |
| Case Quantity | 12 |
| Container Type | Aerosol |
| EAN | 4065746718202 |
Benefits & Advantage
| Special spray solvent for contacts and electronic parts |
| Removes colophonium residues |
| Will clean heavily soiled electrical appliances, electrical construction parts, relays and plug strips |
| Does not attack plastic or most common construction materials |
Applications
| Ideal for use on contacts, electrical components, boards, relays, power strips, etc. |
Instructions
| Shake container well before use. |
| Turn power off to components to be cleaned. |
| Allow components to cool. |
| Spray the product on the part or parts to be cleaned. |
| Allow cleaner to dry completely before switching power back on. |
| Do not spray on live or energized equipment! Before application, test plastics for compatibility. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
