CONTACT SW REFILLO 18.9L
893.101102
- UNSPSC 47131825
0893101102083 1
0893101102083 1
New
Delivery
In stock delivery from our warehouses.
A solvent-based product for cleaning electrical contacts of all kinds. The special solvent mixture allows for residue-free removal of dirt and moisture on electrical contacts, which can cause conductivity issues. Safe for use on most plastics and many common construction materials.
CONTACT SW REFILLO 18.9L — 893.101102
- CONTACT SW 395G — 890.101102
- CONTACT SW REFILLOMAT CAN 500ML — 891.881290
- CONTACT SW REFILLO 18.9L — 893.101102
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| VOC compliant | Yes |
| Case Quantity | 1 |
| Pallett quantity | 24 |
| Container Type | REFILLOmat Compatible Pail |
| EAN | 4068362450075 |
Benefits & Advantage
| Special spray solvent for contacts and electronic parts |
| Removes colophonium residues |
| Will clean heavily soiled electrical appliances, electrical construction parts, relays and plug strips |
| Does not attack plastic or most common construction materials |
Applications
| Ideal for use on contacts, electrical components, boards, relays, power strips, etc. |
Instructions
| Shake container well before use. |
| Turn power off to components to be cleaned. |
| Allow components to cool. |
| Spray the product on the part or parts to be cleaned. |
| Allow cleaner to dry completely before switching power back on. |
| Do not spray on live or energized equipment! Before application, test plastics for compatibility. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
