STABILANT 22A 15 ML

893.622 - UNSPSC 47131825
9501047570990 1
STABILANT 22A 15 ML STABILANT 22A 15 ML
STABILANT 22A 15 ML

Delivery

In stock delivery from our warehouses.

Stabilant 22A offers the reliability of a soldered joint without bonding the contacting surfaces together on connectors in electromechanical contact applications.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 15 ml
Colour Clear
EAN 4068362843631

Features

Enhances conductivity within a contact without causing electrical leakage between adjacent contacts
Provides improved connector contact
Avoids voltage drops, which can cause connector overheating
Reduces the possibility of premature fuse failure
Interconnects speaker leads; ensures reliability and reduces distortion

Benefits & Advantage

Cuts down on costly replacement of sensors, switches, motors, etc.
Biodegradable
Non-toxic
Non-flammable
Not prone to evaporation
Will not crosslink

Applications

Electronic ignition systems, prevent sensor malfunctions, electric rear-view mirrors, alternators and/or generators, solenoid door and trunk locks, horn circuits, wiring harnesses, door activator switches, fuses, power windows, radios, tape decks and/or speakers, diagnostic equipment

Instructions

All dielectric greases used for waterproofing must be removed with Würth Contact SW Art. No. 890.101102 (Zero Residue Contact Cleaner) before applying the stabilant. A drop of Stabilant 22A on or in the connector is normally all that is required (1/2 to 1 ml of concentrate).

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like