
1 pieces in stock at Mississauga, ON as of 5:35 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Battery type | (2) 1.5V AA batteries |
| Display | LCD, 6000 Count |
| Standards | CAT IV, C/US UL Listed, CE |
| Voltage measurement | 600, 1000 Volts AC/DC |
| Resistance Measurement | 600, 6k, 60k Ohms |
| Amperage Measurement | 60, 600, 1000 Amps AC+DC |
| Frequency Measurement | Voltage: 50/60 Hz. Current: 40 to 400 Hz |
| Measurement Category | CAT III 1000V, CAT IV 600V |
| True Power | AC+DC True RMS |
| Jaw Opening | 2.0'' (51 mm) |
| Item Model Number | Greenlee CM-1560 |
| EAN | 0783310022190 |
| Measures AC+DC current |
| AC and AC+DC voltage measurements with digital low pass filter for accurate readings on variable frequency drives |
| Also measures DC voltage, resistance, capacitance and frequency |
| Tests continuity and diodes |
| Flashlight inside clamp jaw for easier work in dark locations |
| Backlight & relative mode for added versatility |
| Peak-RMS measures motor inrush current |
| AmpTip™ increases accuracy on small wires and low current |
| Two voltage detection modes - non-contact or using a single test lead |
| Data hold |
| Recording of Maximum, Minimum, and Average readings |
| Crest (peak hold) feature captures current or voltage peaks as short as 5 milliseconds |