LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CLAMP METER FC, WITH TEST LEAD

715.539150 - UNSPSC 41113630
S123461454
CLAMP METER FC, WITH TEST LEAD CLAMP METER FC, WITH TEST LEAD
CLAMP METER FC, WITH TEST LEAD
New

Delivery

The world’s only CAT III 1500 V current clamp

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Weight W Batt. 520 g
Size (LXWXH) 281 mm x 84 mm x 49 mm
Batteries 2 AA IEC LR6 alkaline
Display Dual display with backlight
Battery Voltage 1000 V AC 1500 V DC
Automatic power off 20 Minutes

Contents

The 393 FC CAT III 1500 V True-rms Clamp Meter with iFlex is designed for technicians who work in dc environments up to 1500 V: solar arrays, wind power, electric railways, data centers battery banks for uninterruptible power supplies.
The clamp will measure up to 1500 V dc, 1000 V ac, and up to 999.9 A dc or ac through the clamp jaw. The included iFlex flexible current probe extended ac current measurements up to 2500 amps.
This clamp has a thin jaw, giving you access to cables in crowded combiner boxes. Test leads are designed with your work in mind, and are also rated to CAT III 1500 V.

Features

• IP54 rated, ideal for work outdoors on solar arrays and wind power systems
• DC power measurement, showing readings in kVA
• Audio Polarity indicator helps prevent accidental miswires
• Visual Continuity turns provide a bright green light in the display, ideal when working in dark and noisy environments
• Logging and reporting of test results via Fluke Connect software
When measuring ac current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces. The iFlex probe can be twisted through extremely small spaces and provide accurate current measurements.

Benefits & Advantage

MEASURE SAFELY CAT III 1500 V rated clamp meter
VERSATILE CLAMP JAW Thin jaw for access to cables in crowded combiner boxes, able to clamp around multiple cables
IP54 RATED Work outdoors in dusty or damp conditions
MORE FUNCTIONS, AUTOMATIC SAFEGUARDS Work efficiently with dc power measurement, audio polarity and visual continuity

Is Often Bought With

You Might Also Like