Digital Multimeter 500,000-Count, 1000V, 10A
715.539143
- UNSPSC 41113600
9501027292990 1
9501027292990 1
Delivery
In stock delivery from our warehouses.
Promo Price : $497.00
$763.60
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:14 AM.
Product Details
| Attribute | Value |
|---|---|
| Temperature Rating | 1,832°F (1,000°C) |
| Battery type | 9 V |
| Display | 5-5/6 digits |
| Standards | cUL Listed |
| Instrument Counts | 500000 |
| AC/DC | 1000 |
| Amperage | 10 Amps |
| Resistance Measurement | 50 Ohms |
| Display Type | Digital |
| Item Model Number | Greenlee DM-860A |
| EAN | 0783310129387 |
Features
| Crest capture (peak hold) max, min and max-min readings |
| True RMS, 5-5/6-digit, 500,000-count display for greater accuracy |
| Audible input alert helps avoid damage to meter |
| Record max, min, and max-min and data hold |
| Relative offset display mode makes monitoring relative measurement changes simple |
| Performs frequency, temperature and capacitance measurements, plus diode and continuity tests Measures temperatures up to 1832°F |
| Measures temperatures up to 1832°F |
| Autoranging for convenient operation - and to save you time |
| 42-segment analog bar graph display capability makes it easy to view quick changes |
| Bright, backlit display is easy to read under any light condition |
| RS-232 capable, may be connected to a PC for extended measurement capability with optional interface DMSC-9 |
| Accessories included: (1)9V battery, bead temperature probe (400°F/ 204°C max), test leads, protective boot, carrying case |
