
1 pieces in stock at Mississauga, ON as of 4:18 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Temperature Rating | -58 to 1,832°F (-50 to 1,000°C) |
| Battery type | (2) 1.5 V AAA |
| Display | Backlit LCD With 6,000 Count |
| Standards | CAT IV, CAT II, C/UL US Listed, CAT III, CE Listed |
| Instrument Counts | 6000 |
| Voltage measurement | 60, 600 MILV, 6, 60, 600, 1000 V |
| Resistance Measurement | 600 OHM, 6, 60, 600 KOHM, 6, 60 MOHM |
| Amperage Measurement | 600, 6000 MICAMP, 60, 600 MILAMP, 6, 8 AMP |
| Capacitance | 60, 600 NFD, 6, 60, 600, 3000MFD |
| Frequency Measurement | 10 HZ - 50 KHZ Sine Wave, 5 HZ - 999.9 KHZ Logic Level Square Wave |
| Measurement Category | CAT IV 300 V, CAT III 600 V, CAT II 1000 V |
| Item Model Number | Greenlee DM-210A |
| EAN | 0783310087410 |
| Measures voltage, current, resistance and frequency |
| Tests continuity and diodes |
| Backlit LCD with 6,000 count display |
| Two voltage detection modes - non-contact or using a single test lead |
| BeepJack warns when test leads are incorrectly inserted in current measurement terminals |
| Automatic and manual range selection |
| Relative offset mode to see changes in measurements |
| Data hold |
| Use optional USB / RS-232 interface DMSC-2U for direct-to-PC logging |
| Accessories included: (2)1.5V AAA batteries, bead temperature probe (DM-210A, DM-510A only, 400°F/204°C max), test leads, protective boot |
| Measures capacitance Measures temperature using a type K thermocouple |