Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Automatic Discharge | Yes [on completion of insulation test] |
| Continuity Range | <100? |
| Display | LCD: Large/ Bright, easy to read Analog Bar Graph and Digital |
| Measurement Category | 1kV |
| Range | 10k? to 200G? |
| Resistance Range | 0k? to 200G? |
| Test Voltage | 50V, 100V, 250V, 500V, 1kV |
| Type | Hand Held |
| Voltage Rating | CAT IV, 600V |
| Battery type | 6 x 1.5V AA |
| Operating Temperature | -4 to 131°F (-20 to 55°C) |
| Storage Temperature | -22 to 176°F (-30 to 80°C) |
| Continuity Checking | >100? |
| Item Model Number | Greenlee 5882A |
| EAN | 0783310084815 |
| Calculations (automatic) |
| Potential Index and Dielectric Absorption Ratios |
| Tests Continuity, Resistance and Frequency Measurements |
| Programmable Alarms |
| Insulation Test, Resistance, Continuity |
| Hazardous Voltage Alert (Icon) if voltage is >70 volts 5.) On Board Timer, +1/- 1 sec. |
| Delta Reading "ΔREL" |
| Data hold with 300 Entry Memory |
| Standby Mode (automatic), saves battery power |
| Hand Held, Compact Light Weight Form |
| Intuitive Layout with Rotary Function Selector and Large Test Button |
| Molded in Magnetic Mount for convenient hands-free measurements |
| Dated Calibration Certification |