FUSE MICRO2 BROWN 7.5AMP
731.313075
- UNSPSC 39121612
0731313075005 10
0731313075005 10
Delivery
In stock delivery from our warehouses.
Silver-plated version for improved heat removal
FUSE MICRO2 BROWN 7.5AMP — 731.313075
- FUSE MICRO2 TAN 5AMP — 731.31305
- FUSE MICRO2 BROWN 7.5AMP — 731.313075
- FUSE MICRO2 RED 10AMP — 731.31310
- FUSE MICRO2 BLUE 15AMP — 731.31315
- FUSE MICRO2 YELLOW 20AMP — 731.31320
- FUSE MICRO2 CLEAR 25AMP — 731.31325
- FUSE MICRO2 GREEN 30AMP — 731.31330
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
70 pieces in stock at Vaughan, ON as of 12:13 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Max Amperage | 7.5 A |
| Colour | Brown |
| Max Nominal Voltage | 32 V/DC |
| Operating Temperature | -40 to 125 °C |
| Surface of Contacts | Silver-plated |
| EAN | 4053479208596 |
Features
OEM quality
