FUSE MICRO3 BROWN 7.5AMP
731.315075
- UNSPSC 39121612
0731315075005 10
0731315075005 10
Delivery
In stock delivery from our warehouses.
Silver-plated version for improved heat removal
FUSE MICRO3 BROWN 7.5AMP — 731.315075
- FUSE MICRO3 TAN 5AMP — 731.31505
- FUSE MICRO3 BROWN 7.5AMP — 731.315075
- FUSE MICRO3 RED 10AMP — 731.31510
- FUSE MICRO3 BLUE 15AMP — 731.31515
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
80 pieces in stock at Vaughan, ON as of 12:13 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Max Amperage | 7.5 A |
| Colour | Brown |
| Max Nominal Voltage | 32 V/DC |
| Operating Temperature | -40 to 125 °C |
| Surface of Contacts | Silver-plated |
| EAN | 4053479446684 |
Features
OEM quality
