FUSE MCASE FEMALE NON-SLOTTED 25A WHITE
731.130125
- UNSPSC 39121609
0731130125961 5
0731130125961 5
Delivery
In stock delivery from our warehouses.
FUSE MCASE FEMALE NON-SLOTTED 25A WHITE — 731.130125
- FUSE MCASE FEMALE NON-SLOTTED 25A WHITE — 731.130125
- FUSE MCASE FEMALE NON-SLOTTED 15A GREY — 731.130215
- FUSE MCASE FEMALE NON-SLOTTED 30A PINK — 731.130430
- FUSE MCASE FEMALE NON-SLOTTED 20A LIGHT BLUE — 731.130520
- FUSE MCASE FEMALE NON-SLOTTED 40A GREEN — 731.130640
- FUSE MCASE FEMALE SLOTTED 25A WHITE — 731.131125
- FUSE MCASE FEMALE SLOTTED 15A GREY — 731.131215
- FUSE MCASE FEMALE SLOTTED 50A RED — 731.131360
- FUSE MCASE FEMALE SLOTTED 30A PINK — 731.131430
- FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE — 731.131520
- FUSE MCASE FEMALE SLOTTED 40A GREEN — 731.131640
- FUSE MCASE FEMALE SLOTTED 60A YELLOW — 731.131760
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | NON-SLOTTED |
| Colour | WHITE |
| Amperage | 25 Amps |
| Max. nominal voltage | 58V DC |
| Min./max. operating temperature | From -40°C to 125°C |
| Height x width x depth | .59" x .42" x .24" |
| Country of origin | Taiwan |
| Interrupting Rating | 1,000A 58V DC |
| EAN | 4066443310409 |
