Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

FUSE MCASE FEMALE NON-SLOTTED 40A GREEN

731.130640 - UNSPSC 39121609
0731130640961 5
FUSE MCASE FEMALE NON-SLOTTED 40A GREEN FUSE MCASE FEMALE NON-SLOTTED 40A GREEN
FUSE MCASE FEMALE NON-SLOTTED 40A GREEN

Delivery

In stock delivery from our warehouses.

FUSE MCASE FEMALE NON-SLOTTED 40A GREEN — 731.130640
  • FUSE MCASE FEMALE NON-SLOTTED 25A WHITE — 731.130125
  • FUSE MCASE FEMALE NON-SLOTTED 15A GREY — 731.130215
  • FUSE MCASE FEMALE NON-SLOTTED 30A PINK — 731.130430
  • FUSE MCASE FEMALE NON-SLOTTED 20A LIGHT BLUE — 731.130520
  • FUSE MCASE FEMALE NON-SLOTTED 40A GREEN — 731.130640
  • FUSE MCASE FEMALE SLOTTED 25A WHITE — 731.131125
  • FUSE MCASE FEMALE SLOTTED 15A GREY — 731.131215
  • FUSE MCASE FEMALE SLOTTED 50A RED — 731.131360
  • FUSE MCASE FEMALE SLOTTED 30A PINK — 731.131430
  • FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE — 731.131520
  • FUSE MCASE FEMALE SLOTTED 40A GREEN — 731.131640
  • FUSE MCASE FEMALE SLOTTED 60A YELLOW — 731.131760

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type NON-SLOTTED
Colour GREEN
Amperage 40 Amps
Max. nominal voltage 58V DC
Min./max. operating temperature From -40°C to 125°C
Height x width x depth .59" x .42" x .24"
Country of origin Taiwan
Interrupting Rating 1,000A 58V DC
EAN 4066443310447

Customers Also Viewed

Is Often Bought With

You Might Also Like