Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE

731.131520 - UNSPSC 39121609
0731131520961 5
FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE
FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE

Delivery

In stock delivery from our warehouses.

FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE — 731.131520
  • FUSE MCASE FEMALE NON-SLOTTED 25A WHITE — 731.130125
  • FUSE MCASE FEMALE NON-SLOTTED 15A GREY — 731.130215
  • FUSE MCASE FEMALE NON-SLOTTED 30A PINK — 731.130430
  • FUSE MCASE FEMALE NON-SLOTTED 20A LIGHT BLUE — 731.130520
  • FUSE MCASE FEMALE NON-SLOTTED 40A GREEN — 731.130640
  • FUSE MCASE FEMALE SLOTTED 25A WHITE — 731.131125
  • FUSE MCASE FEMALE SLOTTED 15A GREY — 731.131215
  • FUSE MCASE FEMALE SLOTTED 50A RED — 731.131360
  • FUSE MCASE FEMALE SLOTTED 30A PINK — 731.131430
  • FUSE MCASE FEMALE SLOTTED 20A LIGHT BLUE — 731.131520
  • FUSE MCASE FEMALE SLOTTED 40A GREEN — 731.131640
  • FUSE MCASE FEMALE SLOTTED 60A YELLOW — 731.131760

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type SLOTTED
Colour LIGHT BLUE
Amperage 20 Amps
Max. nominal voltage 58V DC
Min./max. operating temperature From -40°C to 125°C
Height x width x depth .59" x .42" x .24"
Country of origin Taiwan
Interrupting Rating 1,000A 58V DC
EAN 4066443310492

Customers Also Viewed

Is Often Bought With

You Might Also Like