FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2

STH.666265 - UNSPSC 39121432
S123473455
FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2 FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2
FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2

Delivery

In stock delivery from our warehouses.

Allows quick and easy installation of additional accessories without the need for splicing.

FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2 — STH.666265
  • ADD-A-CIRCUIT FUSE HOLDER MINI — 729.1200
  • ADD-A-CIRCUIT FUSE HOLDER ATO — 729.1210
  • FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2 — STH.666265
  • FUSE TAP - CONVERTS 1-MICRO CIRCUIT TO 2 -25PK — STH.766265

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
AMP 10A Max
Gauge 16 AWG

Features

Turns one fuse slot into two while providing protection for both circuits
No cutting of factory wires

Applications

Outfitting shops (stereo, alarm, remote start), Public work yards

Customers Also Viewed

Is Often Bought With

You Might Also Like