AUTO MINI RELAY BOSCH-STYLE 15-50AMP 12V
734.12011
- UNSPSC 39122300
073412011 961 5
073412011 961 5
Delivery
No stock for delivery. -
40 AMP Mini relay with mounting bracket and quick-connect terminals is the alarm market's friend. Extremely versatile and conservatively rated for the longest life.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:15 PM.
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12 |
| Current | 15-50A |
| Enclosure | Standard cover with bracket |
| Suppression | None |
| Contact Material | Hard Silver |
| Mechanical Life | 1000000 cycles |
| Operating Temperature | -40°C to +100°C |
| Duty Cycle | Continuous |
| EAN | 4068362834424 |