2 pieces in stock at Vaughan, ON as of 4:37 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 4:37 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 220 mm |
| Weight | 310 g |
| EAN | 4056807402062 |
| Crimping of insulated and uninsulated cable connectors 0.5-1.0/1.5-2.5/4-6 mm |
| Cutting and insulation stripping of cables and leads from 0.75 to 6.0 mm |
| Will cut machine screws from M2.6-M5 |
| 008.WIOSS42 | WIOSS 42PCS | qty 1 |