SIZE 20 CRIMP TOOL AMSC20

887.AMSC20 - UNSPSC 27111518
0967887020961 1
SIZE 20 CRIMP TOOL AMSC20 SIZE 20 CRIMP TOOL AMSC20
SIZE 20 CRIMP TOOL AMSC20

Delivery

In stock delivery from our warehouses.

SIZE 20 CRIMP TOOL AMSC20 — 887.AMSC20
  • SIZE 12 CRIMP TOOL AMSC12 — 887.AMSC12
  • SIZE 16 CRIMP TOOL AMSC 16/A-1 — 887.AMSC16
  • SIZE 20 CRIMP TOOL AMSC20 — 887.AMSC20

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:57 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 12:57 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contact Size 20 - 22 AWG
EAN 4068362392702

Benefits & Advantage

Creates a four-indent crimp providing the most uniform displacement of wire and contact material
Ratchet design ensures full crimp is completed
For solid contacts

Customers Also Viewed

Is Often Bought With

You Might Also Like