RING NON-INS BRAZED SEAM 8GA 1/4'' 25PK
STH.762453
- UNSPSC 39121432
9501041943990 1
9501041943990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:26 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 8 AWG |
| Type | Ring Connector |
| Size | 1/4 in |
| EAN | 0776856724536 |
Features
| Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
| Serrated barrels for greater wire retention/pullout strength |
Notices
Images are approximations and may not be representative of actual size.
