18-22 90 DEGREE INSULATED FLAG CONN 1/4"(M6.3) RED
558.162165
- UNSPSC 39121409
0558162165961 100
0558162165961 100
Delivery
In stock delivery from our warehouses.
18-22 90 DEGREE INSULATED FLAG CONN 1/4"(M6.3) RED — 558.162165
- 18-22 90 DEGREE INSULATED FLAG CONN 1/4"(M6.3) RED — 558.162165
- 14-16 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) BLUE — 558.162265
- 10-12 90 DEGREE INSULATED FLAG CON 1/4"(M6.3) YELL — 558.162465
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Stud Size | 1/4 in |
| Plating | Tin |
| Operating Temperature | -67° to 221°F (-55° to 105°C) |
| Voltage Rating | 300 |
| EAN | 4068362843501 |
Features
| Designed for heavy duty applications and superior performance |
| Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength |
| Serrated barrel for greater wire retention/pullout strength |
| Operating temperature range from -67º to 221ºF (-55º to 105ºC) |
| Rated 300V |
Notices
Images are approximations and may not be representative of actual size.
