1/0 BATTERY TERM HEAVY DUTY POSITIVE
557.501310P
- UNSPSC 39121454
5217012164961 5
5217012164961 5
Delivery
In stock delivery from our warehouses.
Made from 100% Copper Alloy and tin plated to resist corrosion!
1/0 BATTERY TERM HEAVY DUTY POSITIVE — 557.501310P
- 4 GA STRAIGHT LEAD PLTD NEG GREY — 557.12128
- 4 GA STRAIGHT LEAD PLTD POS GREY — 557.12130
- 1-2 GA STRAIGHT LEAD PLTD NEG PINK — 557.12143
- 1-2 GA STRAIGHT LEAD PLTD POS PINK — 557.12144
- 2-0 STRAIGHT LEAD PLTD NEG ORANGE — 557.12173
- 2-0 STRAIGHT LEAD PLTD POS ORANGE — 557.12174
- 3-0 STRAIGHT LEAD PLTD NEG PURPLE — 557.12183
- 3-0 STRAIGHT LEAD PLTD POS PURPLE — 557.12184
- 1/0 BATTERY TERM HEAVY DUTY NEGATIVE — 557.501310N
- 1/0 BATTERY TERM HEAVY DUTY POSITIVE — 557.501310P
- 4/0 BATTERY TERM HEAVY DUTY NEGATIVE — 557.501340N
- 4/0 BATTERY TERM HEAVY DUTY POSITIVE — 557.501340P
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 4:50 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Gauge | 1/0 |
| Polarity | Positive |
| Colour | Black |
| EAN | 4068362370571 |
Features
| Made of cast copper alloy, tin plated for added conductivity and corrosion resistance |
| Permanent, indelible, readable gauge and polarity stamped on clamp |
| Crimp markings for easily installation |
| Fasteners included |
| 25 times better than SAE conductivity standard J163 and J1811 |
