ENERGIZER BATTERY LITHIUM CR2016
827.CR2016
- UNSPSC 26111711
9501024001990 5
9501024001990 5
Delivery
In stock delivery from our warehouses.
ENERGIZER BATTERY LITHIUM CR2016 — 827.CR2016
- ENERGIZER BATTERY 357/303 — 827.357BPZ
- ENERGIZER BATTERY LITHIUM CR1616 — 827.CR1616
- ENERGIZER BATTERY LITHIUM CR1620 — 827.CR1620
- ENERGIZER BATTERY LITHIUM CR1632 — 827.CR1632
- ENERGIZER BATTERY LITHIUM CR2016 — 827.CR2016
- ENERGIZER BATTERY LITHIUM CR2025 — 827.CR2025
- ENERGIZER BATTERY LITHIUM CR2032 — 827.CR2032
- ENERGIZER BULK BATTERY LITHIUM CR2032 — 827.CR2032BK
- ENERGIZER BATTERY LITHIUM CR2430 — 827.CR2430
- ENERGIZER BATTERY LITHIUM CR2450 — 827.CR2450
- BULK BATTERY LITHIUM CR2450 PANASONIC — 827.CR2450BK
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.10 pieces in stock at Mississauga, ON as of 12:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| IEC Description | CR2016 |
| Other Designation | DL 2016 |
| Voltage | 3 V |
| System | Lithium |
| Diameter | 20.0 mm |
| Thickness | 1.6 mm |
| EAN | 4068362271397 |
