BULK BATTERY LITHIUM CR2450 PANASONIC
827.CR2450BK
- UNSPSC 26111711
9501023997990 100
9501023997990 100
Delivery
No stock for delivery. -
Promo Price : $89.00
$226.00
Units/package: 100
Units/package: 100
BULK BATTERY LITHIUM CR2450 PANASONIC — 827.CR2450BK
- ENERGIZER BATTERY 357/303 — 827.357BPZ
- ENERGIZER BATTERY LITHIUM CR1616 — 827.CR1616
- ENERGIZER BATTERY LITHIUM CR1620 — 827.CR1620
- ENERGIZER BATTERY LITHIUM CR1632 — 827.CR1632
- ENERGIZER BATTERY LITHIUM CR2016 — 827.CR2016
- ENERGIZER BATTERY LITHIUM CR2025 — 827.CR2025
- ENERGIZER BATTERY LITHIUM CR2032 — 827.CR2032
- ENERGIZER BULK BATTERY LITHIUM CR2032 — 827.CR2032BK
- ENERGIZER BATTERY LITHIUM CR2430 — 827.CR2430
- ENERGIZER BATTERY LITHIUM CR2450 — 827.CR2450
- BULK BATTERY LITHIUM CR2450 PANASONIC — 827.CR2450BK
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| IEC Description | CR2450 |
| Other Designation | DL 2450 |
| Voltage | 3 V |
| System | Lithium |
| Diameter | 24.5 mm |
| Thickness | 5 mm |
| EAN | 4062856301942 |
