ENRGZ BATTERY LITHIUM CR1632-3V
827.0851632
- UNSPSC 26111711
0827081632990 5
0827081632990 5
Clearance
Delivery
In stock delivery from our warehouses.
ENRGZ BATTERY LITHIUM CR1632-3V — 827.0851632
- RDCLL-CR1616-3V — 827.071616
- RDCLL-CR1620-3V — 827.071620
- RDCLL-CR1632-3V — 827.071632
- RDCLL-CR2016-3V — 827.072016
- RDCLL-CR2025-3V — 827.072025
- RDCLL-CR2032-3V — 827.072032
- RDCLL-CR2450-3V — 827.072450
- ENRGZ BATTERY LITHIUM CR1632-3V — 827.0851632
- A76 Alkaline Battery — WMN.XH110
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| IEC Description | CR 1632 |
| Other Designation | DL 1632 |
| Voltage | 3 |
| System | Lithium |
| Diameter | 16.0 mm |
| Thickness | 3.2 mm |
| EAN | 4066443316036 |
Features
| Only minor auto discharging |
| Can be used in a large temperature range |
| High system voltage |
| Long shelf life |
