THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

60x24x72 Heavy Duty Shelving

962.RN777 - UNSPSC 24102000
S123458340
60x24x72 Heavy Duty Shelving 60x24x72 Heavy Duty Shelving
60x24x72 Heavy Duty Shelving
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Shelf Capacity 3000 lbs
Width 60"
Height 72"
Material Steel
Depth 24"

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.